Beli fag bearing 22210 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FAG Spherical Roller Bearing (Laher Cembung)Deskripsi:FAG 23224-E1A-XL-M-C3 Spherical Roller Bearing, 120x215x76 mm is a premium quality Roller Bearings from FAG. Moglix is a well-known ecommerce platform for qualitative range of Roller Bearings. All FAG 23224-E1A-XL-M-C3 Spherical Roller Bearing, 120x215x76 mm are manufactured by using quality assured material and advanced techniques, which make them up to the standard in this highly challenging field. The materials utilized to manufacture FAG 23224-E1A-XL-M-C3 Spherical Roller Bearing, 120x215x76 mm, are sourced from the most reliable and official Roller Bearings vendors, chosen after performing detailed market surveys. Thus, FAG products are widely acknowledged in the market for their high quality. We are dedicatedly involved in providing an excellent quality array of FAG Roller Bearings.
- FAG Spherical Roller Bearing E1-XL-K-C3 Series (Laher)Deskripsi:Spherical roller bearings are part of the group of radial roller bearings. These self-retaining rolling bearings have two rows of rollers with a mutually curved raceway in the outer ring and two raceways inclined relative to the bearing axis in the inner ring. This raceway design allows these bearings to combine a range of characteristics, which are essential to many applications, in one bearing, such as angular adjustability for example. The symmetrical barrel rollers are guided by brass, sheet steel or polyamide cages
- FAG Spherical Roller Bearing E1-XL-C3 Series (Laher)Deskripsi:Spherical roller bearings are part of the group of radial roller bearings. These self-retaining rolling bearings have two rows of rollers with a mutually curved raceway in the outer ring and two raceways inclined relative to the bearing axis in the inner ring. This raceway design allows these bearings to combine a range of characteristics, which are essential to many applications, in one bearing, such as angular adjustability for example. The symmetrical barrel rollers are guided by brass, sheet steel or polyamide cages
- SKF Stabilizing Ring (Cincin Penahan)Deskripsi:A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.atribut:
- Accessory Type: Locating ring
- FAG Spherical Roller Bearing Series E1-XL-K (Laher)Deskripsi:Spherical roller bearings are part of the group of radial roller bearings. These self-retaining rolling bearings have two rows of rollers with a mutually curved raceway in the outer ring and two raceways inclined relative to the bearing axis in the inner ring. This raceway design allows these bearings to combine a range of characteristics, which are essential to many applications, in one bearing, such as angular adjustability for example. The symmetrical barrel rollers are guided by brass, sheet steel or polyamide cages
- SKF Bantalan Rol Sferis Tipe EK/C3 (Laher)Deskripsi:Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.atribut:
- Bore Type: Tapered 1:12
- Cage: Sheet metal
- Locating Feature, Bearing Outer Ring: Without
- Lubricant: None
- Number of Rows: 2
- Radial Internal Clearance: C3
- Relubrication Feature: With
- SKF Performance Class: SKF Explorer
- Sealing: Without
- Tolerance Class for Dimensions: Normal
- Tolerance Class for Run-out: P5
- SKF Bantalan Rol Sferis Tipe E/C3 (Laher)Deskripsi:Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.atribut:
- Bore Type: Cylindrical
- Cage: Sheet metal
- Locating Feature, Bearing Outer Ring: Without
- Lubricant: None
- Number of Rows: 2
- Radial Internal Clearance: C3
- Relubrication Feature: With
- SKF Performance Class: SKF Explorer
- Sealing: Without
- Tolerance Class for Dimensions: Normal
- Tolerance Class for Run-out: P5
- FAG Spherical Roller Bearing E1-XL Series (Laher)Deskripsi:Spherical roller bearings are part of the group of radial roller bearings. These self-retaining rolling bearings have two rows of rollers with a mutually curved raceway in the outer ring and two raceways inclined relative to the bearing axis in the inner ring. This raceway design allows these bearings to combine a range of characteristics, which are essential to many applications, in one bearing, such as angular adjustability for example. The symmetrical barrel rollers are guided by brass, sheet steel or polyamide cages
- TWB Spherical Roller Bearing (Laher)Deskripsi:Spherical roller bearings consist of an outer ring with spherical raceways and an inner ring with double raceways, one or two cages and a set of spherical rollers. Because the center of the spherical raceway of the outer ring is consistent with the center of the bearing, it has self-aligning performance, and can automatically adjust the inclination or deflection of the shaft caused by the angular error between the shaft and the bearing seat. It can withstand large radial loads and certain bidirectional axial loads, and is especially suitable for occasions subject to heavy loads or vibrations.Spherical roller bearings have two types of cylindrical bore and conical bore. Bearings with a tapered bore have the symbol "K" (taper 1:12) or "K30" (taper 1:30) after the basic designation. TWB spherical roller bearings have C type, CA type, MB type and other structures, which are suitable for different occasions.atribut:
- Internal Clearance: C3 is greater than C0
- SKF Spherical Roller Bearing CC/W33 Type (Laher)Deskripsi:Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.atribut:
- Bore Type: Cylindrical
- Locating Feature, Bearing Outer Ring: Without
- Lubricant: None
- Number of Rows: 2
- Radial Internal Clearance: CN
- Relubrication Feature: With
- Sealing: Without
- Tolerance Class for Dimensions: Normal
- FAG Spherical Roller Bearing E1-XL-TVPB Series (Laher)Deskripsi:Spherical roller bearings are part of the group of radial roller bearings. These self-retaining rolling bearings have two rows of rollers with a mutually curved raceway in the outer ring and two raceways inclined relative to the bearing axis in the inner ring. This raceway design allows these bearings to combine a range of characteristics, which are essential to many applications, in one bearing, such as angular adjustability for example. The symmetrical barrel rollers are guided by brass, sheet steel or polyamide cages
- FAG Deep Groove Ball Bearing 2Z Series (Laher)Deskripsi:Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
- FAG Tapered Roller Bearings 30306-DYDeskripsi:Tapered roller bearings are particularly suitable where:- high radial loads occur - high axial loads act on one side - combined loads must be supported (radial and axial forces acting simultaneously) - precise axial guidance of the shaft is required (locating bearing function)- the bearing arrangement must have very high axial rigidity- the bearing position is operated clearance-free or under preload (single bearings are adjusted against each other) - high running accuracy is required- the load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required - the bearings are not required to compensate misalignments- the design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity.atribut:
- A (mm): 15
- Dimensions t (mm): 20.75
- Inner Diameter d (mm): 30
- Outer Diameter d (mm): 72
- FAG Four Point Contact Bearings (Laher)Deskripsi:Four point contact bearings are single row, non-self-retaining radial ball bearings. They are similar in their structure to single row radial angular contact ball bearings; the raceways on the inner rings are, however, designed such that they can support axial loads in both directions . The centre points of curvature of the arc-shaped raceways on the inner and outer ring are offset relative to each other in such a way that the balls are in contact with the bearing rings at four points under radial load.These bearings have solid outer rings, split inner rings and ball and cage assemblies with brass or polyamide cages. The two-piece inner ring allows a large complement of balls to be accommodated in the bearing. The inner ring halves are matched to the particular bearing and must not be interchanged with those of other bearings of the same size. In an axial direction, four point contact bearings are considerably narrower than, for example, double row angular contact ball bearings.
- SKF Spherical Roller Bearing CC/C3W33 Type (Laher)Deskripsi:Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
Daftar Harga fag bearing 22210 Terbaru October 2026
| FAG Spherical Roller Bearing (Laher Cembung) | Rp709.900 |
| FAG Spherical Roller Bearing E1-XL-K-C3 Series (Laher) | Rp859.900 |
| FAG Spherical Roller Bearing E1-XL-C3 Series (Laher) | Rp829.900 |
| SKF Stabilizing Ring (Cincin Penahan) | Rp45.900 |
| FAG Spherical Roller Bearing Series E1-XL-K (Laher) | Rp709.900 |
| SKF Bantalan Rol Sferis Tipe EK/C3 (Laher) | Rp999.900 |
| FAG Deep Groove Ball Bearing (Laher) | Rp25.900 |
| SKF Bantalan Rol Sferis Tipe E/C3 (Laher) | Rp999.900 |
| FAG Spherical Roller Bearing E1-XL Series (Laher) | Rp949.900 |
| TWB Spherical Roller Bearing (Laher) | Rp299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/glP104639597-1.jpg)
/elP104850525-1.jpg)
/dnP104850491-1.jpg)
/otP104078893-6.jpg)
/eiP104846522-1.jpg)
/meP104074806-2.jpg)
/P102126592-1.jpg)
/jyP104074718-3.jpg)
/b4P104850400-1.jpg)
/duP107861498-1.jpg)
/7oP104075276-2.jpg)
/flP104850561-1.jpg)
/mxP101511825-4.jpg)
/2zP104838107-1.jpg)
/FAG%20Angular%20Contact%20Ball%20Bearing%202RSR%20Series%20(Laher)/8mP103473310-1.jpg)

/b6P105639402-1.jpg)
/FAG%20Four%20Point%20Contact%20Bearings%20(Laher)/cuP104838462-1.jpg)
/76P104075258-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)